HYDRAULIC FILTER - PRESSURE LINE FOR WIX D26A100WV
- Mfr # PEP20020-16-100SS-HC-V
- Zoro # G422569359
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20045G100C000P, FILTREC DVD20045W100B, FILTREC DVD20045W100V, MAIN FILTER MF0576950, MAIN FILTER MF0576951, REXROTH 20045G100C000M, REXROTH 20045G100C000V, WIX D26A100WV
Filter Media
304 SS WIRE
Height
15.67
Micron Rating
100
OD Bottom
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20020-16-100SS-HC-V
- Zoro #
- G422569359
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15.67
Details
- Replaces OEM Part
- EPPENSTEINER 20045G100C000P, FILTREC DVD20045W100B, FILTREC DVD20045W100V, MAIN FILTER MF0576950, MAIN FILTER MF0576951, REXROTH 20045G100C000M, REXROTH 20045G100C000V, WIX D26A100WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Bottom
- 3.07
- Collapse Pressure
- 3045
- OD Top
- 3.07
- ID Top
- 1.66
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.