HYDRAULIC FILTER - PRESSURE LINE FOR WIX D26A10BV
- Mfr # PEP20020-16-10SS-V
- Zoro # G622558405
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20045G10A000P, FILTREC DVD20045B10B, FILTREC DVD20045B10V, HY-PRO HP67NL1510WB, HY-PRO HP67NL1510WV, MAIN FILTER MF0576918, MAIN FILTER MF0576919, REXROTH 20045G10A000M, REXROTH 20045G10A000V, WIX D26A10BV
Filter Media
304 SS WIRE
Height
15.63
Micron Rating
10
OD Top
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20020-16-10SS-V
- Zoro #
- G622558405
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20045G10A000P, FILTREC DVD20045B10B, FILTREC DVD20045B10V, HY-PRO HP67NL1510WB, HY-PRO HP67NL1510WV, MAIN FILTER MF0576918, MAIN FILTER MF0576919, REXROTH 20045G10A000M, REXROTH 20045G10A000V, WIX D26A10BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Top
- 3.15
- OD Bottom
- 3.15
- Collapse Pressure
- 435
- ID Top
- 1.66
Dimensions
- Height
- 15.63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.