Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D28B03GAV
- Mfr # PFA170-3-3G-V
- Zoro # G022463415
product price:Â
$
30.15
/ea
Sold in multiples of 2 for
$60.30
Key Features
Replaces OEM Part
AIRFIL AFKOVL923, BUSSE HE050, DONALDSON DT017015UM, DONALDSON P567005, FAIREY ARLON (PARKER) 170L120A, FAIREY ARLON (PARKER) 170L1FFA, FAIREY ARLON (PARKER) 170Z120A, FAIREY ARLON (PARKER) 170Z1FFA, FILTER-MART 280204, FILTER-MART 288129, FILTER-X XH0203
Filter Media
MICROGLASS
Height
2.62
Micron Rating
3
OD Top
2.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFA170-3-3G-V
- Zoro #
- G022463415
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL923, BUSSE HE050, DONALDSON DT017015UM, DONALDSON P567005, FAIREY ARLON (PARKER) 170L120A, FAIREY ARLON (PARKER) 170L1FFA, FAIREY ARLON (PARKER) 170Z120A, FAIREY ARLON (PARKER) 170Z1FFA, FILTER-MART 280204, FILTER-MART 288129, FILTER-X XH0203
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 2.18
- ID Top
- 0.77
- Collapse Pressure
- 365
- OD Bottom
- 2.18
- Beta Ratio 1
- 200/3
Dimensions
- Height
- 2.62
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.