Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D29B40TAV
- Mfr # PFA170-5-40SS-V
- Zoro # G822495821
product price:Â
$
84.25
/ea
Key Features
Replaces OEM Part
FAIREY ARLON (PARKER) 190Z240A, FILTER-MART 051201, FILTER-X XH02050, FILTREC D911T40, FILTREC D911T40A, FILTREC D911T40AV, HY-PRO HP17L440WB, HY-PRO HP17L440WV, MAIN FILTER MF0059984, MAIN FILTER MF0576113, PARKER 190Z240A, WIX D29B40TAV
Filter Media
304 SS WIRE
Height
4.82
Micron Rating
40
OD Top
2.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFA170-5-40SS-V
- Zoro #
- G822495821
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.82
Details
- Replaces OEM Part
- FAIREY ARLON (PARKER) 190Z240A, FILTER-MART 051201, FILTER-X XH02050, FILTREC D911T40, FILTREC D911T40A, FILTREC D911T40AV, HY-PRO HP17L440WB, HY-PRO HP17L440WV, MAIN FILTER MF0059984, MAIN FILTER MF0576113, PARKER 190Z240A, WIX D29B40TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Top
- 2.18
- Collapse Pressure
- 365
- OD Bottom
- 2.18
- ID Top
- 0.77
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.