Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D34B03DV
- Mfr # PFC60-6-3P-V
- Zoro # G822476363
product price:Â
$
22.45
/ea
Sold in multiples of 2 for $44.90
Key Features
Replaces OEM Part
EPPENSTEINER 9110P3A000P, FILTER-MART 010540, FILTER-X XH02103, FILTREC DHD110D03B, FILTREC DHD110D03V, HYDAC/HYCON 0110D003P, HYDAC/HYCON 0110D003PV, MAIN FILTER MF0060030, MAIN FILTER MF0060031, NATIONAL FILTERS 185399P, PARKER G03077, REXROTH 9110P3A00
Filter Media
PAPER
Height
6.18
Micron Rating
3
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC60-6-3P-V
- Zoro #
- G822476363
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- EPPENSTEINER 9110P3A000P, FILTER-MART 010540, FILTER-X XH02103, FILTREC DHD110D03B, FILTREC DHD110D03V, HYDAC/HYCON 0110D003P, HYDAC/HYCON 0110D003PV, MAIN FILTER MF0060030, MAIN FILTER MF0060031, NATIONAL FILTERS 185399P, PARKER G03077, REXROTH 9110P3A00
- Filter Media
- PAPER
- Micron Rating
- 3
- OD Bottom
- 1.75
- ID Top
- 0.87
- Beta Ratio 1
- 2/3/2026
- OD Top
- 1.75
- Collapse Pressure
- 435