HYDRAULIC FILTER - PRESSURE LINE FOR WIX D36B03FV
- Mfr # PHY140-8-3G-HC-V
- Zoro # G822469259
product price:Â
$
52.99
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL2623KP, BEHRINGER BE140P03AH, DONALDSON DT0140DHC5UM, DONALDSON P566692, EPPENSTEINER 9140H3SLF000P, EPPENSTEINER 9140H3XLF000P, EPPENSTEINER 9140LAH3SLF000P, EPPENSTEINER 9140LAH3XLF000P, FILTER-X XH02134, FILTREC DHD140F03B, FILTREC DHD140F
Filter Media
MICROGLASS
Height
7.6
Micron Rating
3
OD Bottom
1.85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY140-8-3G-HC-V
- Zoro #
- G822469259
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.6
Details
- Replaces OEM Part
- AIRFIL AFKOVL2623KP, BEHRINGER BE140P03AH, DONALDSON DT0140DHC5UM, DONALDSON P566692, EPPENSTEINER 9140H3SLF000P, EPPENSTEINER 9140H3XLF000P, EPPENSTEINER 9140LAH3SLF000P, EPPENSTEINER 9140LAH3XLF000P, FILTER-X XH02134, FILTREC DHD140F03B, FILTREC DHD140F
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 1.85
- Beta Ratio 1
- 200/3
- ID Top
- 0.87
- Collapse Pressure
- 3045
- OD Top
- 1.85
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.