HYDRAULIC FILTER - PRESSURE LINE FOR WIX D37B05HV
- Mfr # PHY160-4-5G-HC-V
- Zoro # G822484597
product price:Â
$
73.15
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL2615KP, BEHRINGER BE160P06AH, BEHRINGER BE160P06AHV, BOY 9301275, EPPENSTEINER 9160H6XLF000P, EPPENSTEINER 9160LAH6SLF000P, EPPENSTEINER 9160LAH6XLF000P, EPPENSTEINER E400HL160H62LLLA, FILTER-MART 050050, FILTER-X XH02162, FILTREC DHD160H05B,
Filter Media
MICROGLASS
Height
4.53
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY160-4-5G-HC-V
- Zoro #
- G822484597
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL2615KP, BEHRINGER BE160P06AH, BEHRINGER BE160P06AHV, BOY 9301275, EPPENSTEINER 9160H6XLF000P, EPPENSTEINER 9160LAH6SLF000P, EPPENSTEINER 9160LAH6XLF000P, EPPENSTEINER E400HL160H62LLLA, FILTER-MART 050050, FILTER-X XH02162, FILTREC DHD160H05B,
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- OD Top
- 2.72
- ID Top
- 1.34
- OD Bottom
- 2.72
- Collapse Pressure
- 3045
Dimensions
- Height
- 4.53
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.