Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D39A03GBV
- Mfr # PMP5001-19-3G-HC-V
- Zoro # G622507861
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D1103G03B, FILTREC D1103G03BV, MAIN FILTER MF0575681, MAIN FILTER MF0575682, MP FILTRI HP5004A03AH, MP FILTRI HP5004A03AHP01, MP FILTRI HP5004A03VH, MP FILTRI HP5004A03VHP01, WIX D39A03GBV
Filter Media
MICROGLASS
Height
19.17
Micron Rating
3
OD Top
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMP5001-19-3G-HC-V
- Zoro #
- G622507861
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 19.17
Details
- Replaces OEM Part
- FILTREC D1103G03B, FILTREC D1103G03BV, MAIN FILTER MF0575681, MAIN FILTER MF0575682, MP FILTRI HP5004A03AH, MP FILTRI HP5004A03AHP01, MP FILTRI HP5004A03VH, MP FILTRI HP5004A03VHP01, WIX D39A03GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 3.56
- OD Bottom
- 3.56
- ID Top
- 1.97
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.