Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D39B05DV
- Mfr # PHY280-14-5P-V
- Zoro # G822543188
product price:Â
$
56.39
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 9280P5A000P, FILTREC DHD280D05B, FILTREC DHD280D05V, HYDAC/HYCON 0280D005P, HYDAC/HYCON 0280D005PHC, HYDAC/HYCON 0280D005PHCV, HYDAC/HYCON 0280D005PV, MAIN FILTER MF0420431, MAIN FILTER MF0576273, REXROTH 9280P5A000M, REXROTH 9280P5A000V, WIX
Filter Media
PAPER
Height
13.98
Micron Rating
5
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY280-14-5P-V
- Zoro #
- G822543188
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 13.98
Details
- Replaces OEM Part
- EPPENSTEINER 9280P5A000P, FILTREC DHD280D05B, FILTREC DHD280D05V, HYDAC/HYCON 0280D005P, HYDAC/HYCON 0280D005PHC, HYDAC/HYCON 0280D005PHCV, HYDAC/HYCON 0280D005PV, MAIN FILTER MF0420431, MAIN FILTER MF0576273, REXROTH 9280P5A000M, REXROTH 9280P5A000V, WIX
- Filter Media
- PAPER
- Micron Rating
- 5
- Collapse Pressure
- 435
- Beta Ratio 1
- 2/5/2026
- OD Top
- 2.72
- OD Bottom
- 2.72
- ID Top
- 1.34
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.