HYDRAULIC FILTER - PRESSURE LINE FOR WIX D41A40TAV
- Mfr # PPL9020-3-40SS-V
- Zoro # G522469542
product price:Â
$
38.69
/ea
Key Features
Replaces OEM Part
FILTREC D110T40A, FILTREC D110T40AV, MAIN FILTER MF0414355, MAIN FILTER MF0414357, PUROLATOR/FACET 1400EAM403F3, PUROLATOR/FACET 1400EAM403N3, WIX D41A40TAV
Filter Media
304 SS WIRE
Height
3.39
Micron Rating
40
OD Bottom
1.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-3-40SS-V
- Zoro #
- G522469542
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.39
Details
- Replaces OEM Part
- FILTREC D110T40A, FILTREC D110T40AV, MAIN FILTER MF0414355, MAIN FILTER MF0414357, PUROLATOR/FACET 1400EAM403F3, PUROLATOR/FACET 1400EAM403N3, WIX D41A40TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Bottom
- 1.82
- Collapse Pressure
- 305
- ID Top
- 1.01
- OD Top
- 1.82
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.