Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D41B03FV
- Mfr # PFC330-7-3G-HC-V
- Zoro # G822482494
product price:Â
$
93.25
/ea
Key Features
Replaces OEM Part
BEHRINGER BE330P03AHR, EPPENSTEINER 9330H3SLF000P, EPPENSTEINER E400HL330H32, FILTER-MART 050421, FILTER-X XH02240, FILTREC DHD330F03B, FILTREC DHD330F03V, HYDAC/HYCON 02061985, HYDAC/HYCON 2061985, HYDAC/HYCON 0330D003BH, HYDAC/HYCON 0330D003BHV, HY-PRO
Filter Media
MICROGLASS
Height
7.13
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC330-7-3G-HC-V
- Zoro #
- G822482494
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.13
Details
- Replaces OEM Part
- BEHRINGER BE330P03AHR, EPPENSTEINER 9330H3SLF000P, EPPENSTEINER E400HL330H32, FILTER-MART 050421, FILTER-X XH02240, FILTREC DHD330F03B, FILTREC DHD330F03V, HYDAC/HYCON 02061985, HYDAC/HYCON 2061985, HYDAC/HYCON 0330D003BH, HYDAC/HYCON 0330D003BHV, HY-PRO
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- OD Top
- 3.03
- Collapse Pressure
- 3045
- OD Bottom
- 3.03
- ID Top
- 1.9