Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D41B100SV
- Mfr # PHY330-6-100SS-V
- Zoro # G022473162
product price:Â
$
98.35
/ea
Key Features
Replaces OEM Part
FILTREC DHD330S100B, FILTREC DHD330S100V, HYDAC/HYCON 0330D100WHC, HYDAC/HYCON 0330D100WHCV, HY-PRO HP33DNL7100WB, HY-PRO HP33DNL7100WV, JURA FILTRATION SH75154, JURA FILTRATION SH75189, MAIN FILTER MF0420948, MAIN FILTER MF0576327, SEPARATION TECHNOLOGIE
Filter Media
304 SS WIRE
Height
6.38
Micron Rating
100
OD Top
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY330-6-100SS-V
- Zoro #
- G022473162
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.38
Details
- Replaces OEM Part
- FILTREC DHD330S100B, FILTREC DHD330S100V, HYDAC/HYCON 0330D100WHC, HYDAC/HYCON 0330D100WHCV, HY-PRO HP33DNL7100WB, HY-PRO HP33DNL7100WV, JURA FILTRATION SH75154, JURA FILTRATION SH75189, MAIN FILTER MF0420948, MAIN FILTER MF0576327, SEPARATION TECHNOLOGIE
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Top
- 3.56
- Collapse Pressure
- 435
- ID Top
- 1.9
- OD Bottom
- 3.56
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.