Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D41B150BV
- Mfr # PFC330-7-150SS-V
- Zoro # G922471640
product price:Â
$
82.65
/ea
Key Features
Height
7.04
Micron Rating
150
Filter Media
304 SS WIRE
Replaces OEM Part
MAIN FILTER MF0060300, MAIN FILTER MF0504463, MAIN FILTER MF0504635, MAIN FILTER MF0576314, MAIN FILTER MF0576315, MAIN FILTER MF0576316, NATIONAL FILTERS 185210149SS, WIX D41B149BV, WIX D41B150BV, WIX D41B150BV4
ID Top
1.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC330-7-150SS-V
- Zoro #
- G922471640
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 150
- Filter Media
- 304 SS WIRE
- Replaces OEM Part
- MAIN FILTER MF0060300, MAIN FILTER MF0504463, MAIN FILTER MF0504635, MAIN FILTER MF0576314, MAIN FILTER MF0576315, MAIN FILTER MF0576316, NATIONAL FILTERS 185210149SS, WIX D41B149BV, WIX D41B150BV, WIX D41B150BV4
- ID Top
- 1.9
- Collapse Pressure
- 435
- OD Bottom
- 3.03
- OD Top
- 3.03
Dimensions
- Height
- 7.04
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.