Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D41B74BV
- Mfr # PFC330-7-74SS-V
- Zoro # G722502506
product price:Â
$
96.65
/ea
Key Features
Replaces OEM Part
FILTREC DHD330B74B, FILTREC DHD330B74V, HY-PRO HP33DNL774WSB, HY-PRO HP33DNL774WSV, MAIN FILTER MF0060304, MAIN FILTER MF0504524, MAIN FILTER MF0576318, MAIN FILTER MF0576319, NATIONAL FILTERS 18521074SS, WIX D41B74BV
Filter Media
304 SS WIRE
Height
7.04
Micron Rating
74
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC330-7-74SS-V
- Zoro #
- G722502506
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD330B74B, FILTREC DHD330B74V, HY-PRO HP33DNL774WSB, HY-PRO HP33DNL774WSV, MAIN FILTER MF0060304, MAIN FILTER MF0504524, MAIN FILTER MF0576318, MAIN FILTER MF0576319, NATIONAL FILTERS 18521074SS, WIX D41B74BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 74
- Collapse Pressure
- 435
- OD Top
- 3.03
- ID Top
- 1.9
- OD Bottom
- 3.03
Dimensions
- Height
- 7.04
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.