HYDRAULIC FILTER - PRESSURE LINE FOR WIX D41B80SV
- Mfr # PHY330-6-80SS-V
- Zoro # G822470545
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DHD330S80B, FILTREC DHD330S80V, HYDAC/HYCON 2055867, HYDAC/HYCON 0330D074WHC, HYDAC/HYCON 0330D074WHCV, INTERNORMEN 325685, INTERNORMEN 020330D80G30HCEP, INTERNORMEN 020330D80G30HCEV, MAIN FILTER MF0504006, MAIN FILTER MF0576333, SWIFT SF330DN6075
Filter Media
304 SS WIRE
Height
6.38
Micron Rating
80
ID Top
1.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY330-6-80SS-V
- Zoro #
- G822470545
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD330S80B, FILTREC DHD330S80V, HYDAC/HYCON 2055867, HYDAC/HYCON 0330D074WHC, HYDAC/HYCON 0330D074WHCV, INTERNORMEN 325685, INTERNORMEN 020330D80G30HCEP, INTERNORMEN 020330D80G30HCEV, MAIN FILTER MF0504006, MAIN FILTER MF0576333, SWIFT SF330DN6075
- Filter Media
- 304 SS WIRE
- Micron Rating
- 80
- ID Top
- 1.9
- OD Bottom
- 3.56
- OD Top
- 3.56
- Collapse Pressure
- 435
Dimensions
- Height
- 6.38
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.