Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D42A40TBV
- Mfr # PPL9020-4-40SS-HC-V
- Zoro # G822522497
product price:Â
$
85.79
/ea
Key Features
Replaces OEM Part
FILTREC D111T40B, FILTREC D111T40BV, HY-PRO HP21L440WB, HY-PRO HP21L440WV, MAIN FILTER MF0414589, MAIN FILTER MF0414591, PUROLATOR/FACET 1400EAH403F1, PUROLATOR/FACET 1400EAH403N1, SWIFT SF9021440W, SWIFT SF9021440WV, WIX D42A40TBV
Filter Media
304 SS WIRE
Height
4.47
Micron Rating
40
ID Top
1.05
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-4-40SS-HC-V
- Zoro #
- G822522497
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.47
Details
- Replaces OEM Part
- FILTREC D111T40B, FILTREC D111T40BV, HY-PRO HP21L440WB, HY-PRO HP21L440WV, MAIN FILTER MF0414589, MAIN FILTER MF0414591, PUROLATOR/FACET 1400EAH403F1, PUROLATOR/FACET 1400EAH403N1, SWIFT SF9021440W, SWIFT SF9021440WV, WIX D42A40TBV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- ID Top
- 1.05
- Collapse Pressure
- 3045
- OD Top
- 1.78
- OD Bottom
- 1.78
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.