HYDRAULIC FILTER - PRESSURE LINE FOR WIX D42B100SV
- Mfr # PHY35-3-100SS-V
- Zoro # G922519281
product price:Â
$
62.69
/ea
Key Features
Replaces OEM Part
FILTREC DHD35S100B, FILTREC DHD35S100V, HYDAC/HYCON 0035D100WHC, HYDAC/HYCON 0035D100WHCV, WIX D42B100SV
Height
2.84
Micron Rating
100
Filter Media
304 SS WIRE
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY35-3-100SS-V
- Zoro #
- G922519281
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD35S100B, FILTREC DHD35S100V, HYDAC/HYCON 0035D100WHC, HYDAC/HYCON 0035D100WHCV, WIX D42B100SV
- Micron Rating
- 100
- Filter Media
- 304 SS WIRE
- Collapse Pressure
- 435
- ID Top
- 1
- OD Top
- 2.22
- OD Bottom
- 2.22
Dimensions
- Height
- 2.84
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.