HYDRAULIC FILTER - PRESSURE LINE FOR WIX D43A60TAV
- Mfr # PPL9020-8-60SS-V
- Zoro # G822499935
product price:Â
$
47.85
/ea
Key Features
Replaces OEM Part
DOMANGE CDHP12M60N, DONALDSON CM2906, FBN HI204635, FILTER-X XH01326, FILTREC D112T60A, FILTREC D112T60AV, JURA FILTRATION SH63943, MAIN FILTER MF0058459, MAIN FILTER MF0058460, MP FILTRI HP0653M60AN, MP FILTRI HP0653M60ANP01, MP FILTRI HP0653M60NA, MP FI
Filter Media
304 SS WIRE
Height
8.19
Micron Rating
60
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-8-60SS-V
- Zoro #
- G822499935
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.19
Details
- Replaces OEM Part
- DOMANGE CDHP12M60N, DONALDSON CM2906, FBN HI204635, FILTER-X XH01326, FILTREC D112T60A, FILTREC D112T60AV, JURA FILTRATION SH63943, MAIN FILTER MF0058459, MAIN FILTER MF0058460, MP FILTRI HP0653M60AN, MP FILTRI HP0653M60ANP01, MP FILTRI HP0653M60NA, MP FI
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- Collapse Pressure
- 305
- OD Bottom
- 1.82
- OD Top
- 1.82
- ID Top
- 1.01
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.