Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D43B25SV
- Mfr # PHY500-10-25SS-V
- Zoro # G822537385
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 9500G25A000P, FILTER-X XH02257, FILTREC DHD500B25B, FILTREC DHD500B25V, FILTREC DHD500S25B, FILTREC DHD500S25V, HYDAC/HYCON 0500D025W, HYDAC/HYCON 0500D025WHC, HYDAC/HYCON 0500D025WHCV, HYDAC/HYCON 0500D025WV, HY-PRO HP33DNL1025WB, HY-PRO HP3
Filter Media
304 SS WIRE
Height
9.96
Micron Rating
25
ID Top
1.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY500-10-25SS-V
- Zoro #
- G822537385
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 9500G25A000P, FILTER-X XH02257, FILTREC DHD500B25B, FILTREC DHD500B25V, FILTREC DHD500S25B, FILTREC DHD500S25V, HYDAC/HYCON 0500D025W, HYDAC/HYCON 0500D025WHC, HYDAC/HYCON 0500D025WHCV, HYDAC/HYCON 0500D025WV, HY-PRO HP33DNL1025WB, HY-PRO HP3
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- ID Top
- 1.9
- Collapse Pressure
- 435
- OD Top
- 3.56
- OD Bottom
- 3.56
Dimensions
- Height
- 9.96
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.