HYDRAULIC FILTER - PRESSURE LINE FOR WIX D44C10DV
- Mfr # PFC60-4-10P-V
- Zoro # G522468316
product price:Â
$
18.19
/ea
Sold in multiples of 3 for
$54.57
Key Features
Replaces OEM Part
EPPENSTEINER 960P10A000P, FILTER-MART 010538, FILTER-X XH02276, FILTREC DHD60D10B, FILTREC DHD60D10V, HYDAC/HYCON 0060D010P, HYDAC/HYCON 0060D010PV, MAHLE 7888548, MAHLE 890002MIC10NBR, MAIN FILTER MF0060394, MAIN FILTER MF0060395, NATIONAL FILTERS 185375
Filter Media
PAPER
Height
3.54
Micron Rating
10
OD Top
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC60-4-10P-V
- Zoro #
- G522468316
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.54
Details
- Replaces OEM Part
- EPPENSTEINER 960P10A000P, FILTER-MART 010538, FILTER-X XH02276, FILTREC DHD60D10B, FILTREC DHD60D10V, HYDAC/HYCON 0060D010P, HYDAC/HYCON 0060D010PV, MAHLE 7888548, MAHLE 890002MIC10NBR, MAIN FILTER MF0060394, MAIN FILTER MF0060395, NATIONAL FILTERS 185375
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Top
- 1.75
- Collapse Pressure
- 435
- ID Top
- 0.87
- OD Bottom
- 1.75
- Beta Ratio 1
- 2/10/2026
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.