Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D44C300SV
- Mfr # PHY60-3-300SS-V
- Zoro # G822475021
product price:Â
$
35.99
/ea
Sold in multiples of 2 for
$71.98
Key Features
Replaces OEM Part
FILTREC DHD60S300B, FILTREC DHD60S300V, MAIN FILTER MF0545700, MAIN FILTER MF0576375, WIX D44C300SV
Filter Media
304 SS WIRE
Height
3.31
Micron Rating
300
OD Bottom
1.85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY60-3-300SS-V
- Zoro #
- G822475021
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD60S300B, FILTREC DHD60S300V, MAIN FILTER MF0545700, MAIN FILTER MF0576375, WIX D44C300SV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 300
- OD Bottom
- 1.85
- ID Top
- 0.87
- Collapse Pressure
- 435
- OD Top
- 1.85
Dimensions
- Height
- 3.31
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.