Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D45A03GWAV
Mfr # PPL9800-8-3GW-V
Zoro # G322467298
product price:Â
$
39.59
/ea
Key Features
Replaces OEM Part
FILTREC D121GW03A, FILTREC D121GW03AV, MAIN FILTER MF0575730, MAIN FILTER MF0575731, WIX D45A03GWAV
Filter Media
GLASS/WATER REMOVAL
Height
8.21
Micron Rating
3
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9800-8-3GW-V
- Zoro #
- G322467298
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D121GW03A, FILTREC D121GW03AV, MAIN FILTER MF0575730, MAIN FILTER MF0575731, WIX D45A03GWAV
- Filter Media
- GLASS/WATER REMOVAL
- Micron Rating
- 3
- Collapse Pressure
- 305
- OD Bottom
- 1.98
- OD Top
- 1.98
- ID Top
- 0.95