Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D46A25CAV
- Mfr # PPL9800-13-25P-V
- Zoro # G722489869
product price:Â
$
24.75
/ea
Sold in multiples of 2 for
$49.50
Key Features
Replaces OEM Part
FILTREC D122C25A, FILTREC D122C25AV, MAIN FILTER MF0058539, MAIN FILTER MF0058540, PUROLATOR/FACET 9800EAM201F3, PUROLATOR/FACET 9800EAM201N3, WIX D46A25CAV
Filter Media
PAPER
Height
12.95
Micron Rating
20
ID Top
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9800-13-25P-V
- Zoro #
- G722489869
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D122C25A, FILTREC D122C25AV, MAIN FILTER MF0058539, MAIN FILTER MF0058540, PUROLATOR/FACET 9800EAM201F3, PUROLATOR/FACET 9800EAM201N3, WIX D46A25CAV
- Filter Media
- PAPER
- Micron Rating
- 20
- ID Top
- 0.95
- Beta Ratio 1
- 2/20/2026
- OD Bottom
- 1.98
- OD Top
- 1.98
- Collapse Pressure
- 305
Dimensions
- Height
- 12.95
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.