HYDRAULIC FILTER - PRESSURE LINE FOR WIX D47A25TAV
- Mfr # PPL9800-3-25SS-V
- Zoro # G822489882
product price:Â
$
50.45
/ea
Key Features
Replaces OEM Part
FILTREC D123T25A, FILTREC D123T25AV, MAIN FILTER MF0058589, MAIN FILTER MF0058590, WIX D47A25TAV
Filter Media
304 SS WIRE
Height
3.39
Micron Rating
25
ID Top
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9800-3-25SS-V
- Zoro #
- G822489882
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.39
Details
- Replaces OEM Part
- FILTREC D123T25A, FILTREC D123T25AV, MAIN FILTER MF0058589, MAIN FILTER MF0058590, WIX D47A25TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- ID Top
- 0.95
- OD Top
- 1.98
- OD Bottom
- 1.98
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.