Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D47B03GV
- Mfr # PHY95-8-3G-V
- Zoro # G122562711
product price:Â
$
51.25
/ea
Key Features
Replaces OEM Part
FILTREC DHD95G03B, FILTREC DHD95G03V, HYDAC/HYCON 0095D003BN3HC, HYDAC/HYCON 0095D003BN3HCV, HYDAC/HYCON 0095D003BNHC, HYDAC/HYCON 0095D003BNHC2, HYDAC/HYCON 0095D003BNHCV, HY-PRO HP075NL93MB, HY-PRO HP075NL93MV, WIX D47B03GV
Filter Media
MICROGLASS
Height
8.27
Micron Rating
3
OD Top
2.22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY95-8-3G-V
- Zoro #
- G122562711
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.27
Details
- Replaces OEM Part
- FILTREC DHD95G03B, FILTREC DHD95G03V, HYDAC/HYCON 0095D003BN3HC, HYDAC/HYCON 0095D003BN3HCV, HYDAC/HYCON 0095D003BNHC, HYDAC/HYCON 0095D003BNHC2, HYDAC/HYCON 0095D003BNHCV, HY-PRO HP075NL93MB, HY-PRO HP075NL93MV, WIX D47B03GV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 2.22
- Collapse Pressure
- 435
- OD Bottom
- 2.22
- ID Top
- 1
- Beta Ratio 1
- 200/3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.