Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D48A125TAV
- Mfr # PSH1351-5-125SS-V
- Zoro # G022471557
product price:Â
$
39.59
/ea
Key Features
Replaces OEM Part
FILTER-X XH01402, FILTREC D130T125A, FILTREC D130T125AV, JURA FILTRATION SH63864, MAIN FILTER MF0058617, MAIN FILTER MF0058618, MP FILTRI HP1351M90NA, MP FILTRI HP1351M90NAP01, MP FILTRI HP1351M90NV, MP FILTRI HP1351M90NVP01, SOFIMA CCH1351MN1, SOFIMA CH1
Filter Media
304 SS WIRE
Height
4.72
Micron Rating
125
ID Top
1.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH1351-5-125SS-V
- Zoro #
- G022471557
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.72
Details
- Replaces OEM Part
- FILTER-X XH01402, FILTREC D130T125A, FILTREC D130T125AV, JURA FILTRATION SH63864, MAIN FILTER MF0058617, MAIN FILTER MF0058618, MP FILTRI HP1351M90NA, MP FILTRI HP1351M90NAP01, MP FILTRI HP1351M90NV, MP FILTRI HP1351M90NVP01, SOFIMA CCH1351MN1, SOFIMA CH1
- Filter Media
- 304 SS WIRE
- Micron Rating
- 125
- ID Top
- 1.08
- OD Top
- 2.09
- OD Bottom
- 2.09
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.