HYDRAULIC FILTER - PRESSURE LINE FOR WIX D48A125TBV
- Mfr # PSH1351-5-125SS-HC-V
- Zoro # G922464345
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D130T125B, FILTREC D130T125BV, MAIN FILTER MF0575743, MAIN FILTER MF0575744, WIX D48A125TBV
Height
4.72
Micron Rating
125
ID Top
1.07
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-5-125SS-HC-V
- Zoro #
- G922464345
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D130T125B, FILTREC D130T125BV, MAIN FILTER MF0575743, MAIN FILTER MF0575744, WIX D48A125TBV
- Micron Rating
- 125
- ID Top
- 1.07
- Collapse Pressure
- 3045
- OD Bottom
- 2.01
- OD Top
- 2.01
- Filter Media
- 304 SS WIRE
Dimensions
- Height
- 4.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.