Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D49B40TV
- Mfr # PMH60-11-40SS-HC-V
- Zoro # G222507773
product price:Â
$
95.19
/ea
Key Features
Replaces OEM Part
FILTREC DLD150T40B, FILTREC DLD150T40V, HY-PRO HP48HL1140WB, HY-PRO HP48HL1140WV, INTERNORMEN 300144, INTERNORMEN 312586, INTERNORMEN 01E15040GHREP, INTERNORMEN 01E15040GHREV, MAIN FILTER MF0060540, MAIN FILTER MF0421594, SWIFT SF001361140WHP, SWIFT SF001
Filter Media
304 SS WIRE
Height
11.18
Micron Rating
40
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH60-11-40SS-HC-V
- Zoro #
- G222507773
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD150T40B, FILTREC DLD150T40V, HY-PRO HP48HL1140WB, HY-PRO HP48HL1140WV, INTERNORMEN 300144, INTERNORMEN 312586, INTERNORMEN 01E15040GHREP, INTERNORMEN 01E15040GHREV, MAIN FILTER MF0060540, MAIN FILTER MF0421594, SWIFT SF001361140WHP, SWIFT SF001
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Bottom
- 1.75
- ID Top
- 0.87
- Collapse Pressure
- 3045
- OD Top
- 1.75
Dimensions
- Height
- 11.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.