Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D50A10TAV
- Mfr # PSH1351-3-10SS-V
- Zoro # G922499514
product price:Â
$
68.15
/ea
Key Features
Replaces OEM Part
FILTREC D132T10A, FILTREC D132T10AV, MAIN FILTER MF0058679, MAIN FILTER MF0058680, WIX D50A10TAV
Height
3.9
Micron Rating
10
ID Top
1.08
Filter Media
304 SS WIRE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-3-10SS-V
- Zoro #
- G922499514
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D132T10A, FILTREC D132T10AV, MAIN FILTER MF0058679, MAIN FILTER MF0058680, WIX D50A10TAV
- Micron Rating
- 10
- ID Top
- 1.08
- Filter Media
- 304 SS WIRE
- Collapse Pressure
- 305
- OD Top
- 2.09
- OD Bottom
- 2.09
Dimensions
- Height
- 3.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.