Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D50B05FV
- Mfr # PMH170-7-5G-HC-V
- Zoro # G322501992
product price:Â
$
71.79
/ea
Key Features
Replaces OEM Part
FILTREC DLD170F05B, FILTREC DLD170F05V, HY-PRO HP28HL76MB, HY-PRO HP28HL76MV, INTERNORMEN 300153, INTERNORMEN 01E1706VGHREP, INTERNORMEN 01E1706VGHREV, MAIN FILTER MF0060567, MAIN FILTER MF0060568, PARKER 938171Q, WIX D50B05FV
Filter Media
MICROGLASS
Height
7.05
Micron Rating
5
ID Top
1.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH170-7-5G-HC-V
- Zoro #
- G322501992
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.05
Details
- Replaces OEM Part
- FILTREC DLD170F05B, FILTREC DLD170F05V, HY-PRO HP28HL76MB, HY-PRO HP28HL76MV, INTERNORMEN 300153, INTERNORMEN 01E1706VGHREP, INTERNORMEN 01E1706VGHREV, MAIN FILTER MF0060567, MAIN FILTER MF0060568, PARKER 938171Q, WIX D50B05FV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 1.35
- Beta Ratio 1
- 200/4.5
- OD Top
- 2.36
- Collapse Pressure
- 3045
- OD Bottom
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.