Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D50B80TV
- Mfr # PMH170-7-80SS-HC-V
- Zoro # G522513023
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD170T80B, FILTREC DLD170T80V, HY-PRO HP28HL774WB, HY-PRO HP28HL774WV, INTERNORMEN 302191, INTERNORMEN 311101, INTERNORMEN 01E17080GHREP, INTERNORMEN 01E17080GHREV, MAIN FILTER MF0060582, MAIN FILTER MF0421664, WIX D50B80TV
Filter Media
304 SS WIRE
Height
7.05
Micron Rating
80
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-7-80SS-HC-V
- Zoro #
- G522513023
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD170T80B, FILTREC DLD170T80V, HY-PRO HP28HL774WB, HY-PRO HP28HL774WV, INTERNORMEN 302191, INTERNORMEN 311101, INTERNORMEN 01E17080GHREP, INTERNORMEN 01E17080GHREV, MAIN FILTER MF0060582, MAIN FILTER MF0421664, WIX D50B80TV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 80
- OD Top
- 2.36
- Collapse Pressure
- 3045
- OD Bottom
- 2.36
- ID Top
- 1.35
Dimensions
- Height
- 7.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.