HYDRAULIC FILTER - PRESSURE LINE FOR WIX D51B03EV
- Mfr # PMH170-9-3G-V
- Zoro # G122501604
product price:Â
$
64.99
/ea
Key Features
Replaces OEM Part
FILTREC DLD240E03B, FILTREC DLD240E03V, HY-PRO HP28NL93MB, HY-PRO HP28NL93MV, INTERNORMEN 319965, INTERNORMEN 01E2403VG30EP, INTERNORMEN 01E2403VG30EV, MAIN FILTER MF0060593, MAIN FILTER MF0060594, WIX D51B03EV
Filter Media
MICROGLASS
Height
9.02
Micron Rating
3
ID Top
1.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH170-9-3G-V
- Zoro #
- G122501604
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.02
Details
- Replaces OEM Part
- FILTREC DLD240E03B, FILTREC DLD240E03V, HY-PRO HP28NL93MB, HY-PRO HP28NL93MV, INTERNORMEN 319965, INTERNORMEN 01E2403VG30EP, INTERNORMEN 01E2403VG30EV, MAIN FILTER MF0060593, MAIN FILTER MF0060594, WIX D51B03EV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 1.35
- OD Bottom
- 2.36
- OD Top
- 2.36
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.