HYDRAULIC FILTER - PRESSURE LINE FOR WIX D51B40TV
- Mfr # PMH170-9-40SS-HC-V
- Zoro # G722488633
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD240T40B, FILTREC DLD240T40V, HY-PRO HP28HL940WB, HY-PRO HP28HL940WV, INTERNORMEN 300685, INTERNORMEN 314860, INTERNORMEN 01E24040GHREP, INTERNORMEN 01E24040GHREV, MAIN FILTER MF0060614, MAIN FILTER MF0060615, WIX D51B40TV
Filter Media
304 SS WIRE
Height
9.06
Micron Rating
40
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH170-9-40SS-HC-V
- Zoro #
- G722488633
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.06
Details
- Replaces OEM Part
- FILTREC DLD240T40B, FILTREC DLD240T40V, HY-PRO HP28HL940WB, HY-PRO HP28HL940WV, INTERNORMEN 300685, INTERNORMEN 314860, INTERNORMEN 01E24040GHREP, INTERNORMEN 01E24040GHREV, MAIN FILTER MF0060614, MAIN FILTER MF0060615, WIX D51B40TV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- Collapse Pressure
- 3045
- OD Bottom
- 2.36
- ID Top
- 1.35
- OD Top
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.