Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D52A01GBV
- Mfr # PPL9600-8-1G-HC-V
- Zoro # G622547058
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D141G01B, FILTREC D141G01BV, HY-PRO HP61L81MB, HY-PRO HP61L81MV, MAIN FILTER MF0058749, MAIN FILTER MF0058750, NATIONAL FILTERS 96081HC, NATIONAL FILTERS 96081HCV, SCHROEDER SBF96018Z1V, SWIFT SF960181UM, SWIFT SF960181UMV, WIX D52A01GBV
Filter Media
MICROGLASS
Height
8.19
Micron Rating
1
ID Top
1.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-8-1G-HC-V
- Zoro #
- G622547058
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D141G01B, FILTREC D141G01BV, HY-PRO HP61L81MB, HY-PRO HP61L81MV, MAIN FILTER MF0058749, MAIN FILTER MF0058750, NATIONAL FILTERS 96081HC, NATIONAL FILTERS 96081HCV, SCHROEDER SBF96018Z1V, SWIFT SF960181UM, SWIFT SF960181UMV, WIX D52A01GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- ID Top
- 1.69
- OD Top
- 3.15
- Collapse Pressure
- 3045
- OD Bottom
- 3.15
- Beta Ratio 1
- 200/1
Dimensions
- Height
- 8.19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.