Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D52A25GWAV
- Mfr # PPL9600-8-25GW-V
- Zoro # G522496555
product price:Â
$
44.45
/ea
Key Features
Replaces OEM Part
FILTREC D141GW25A, FILTREC D141GW25AV, HY-PRO HP60L825AB, HY-PRO HP60L825AE, HY-PRO HP60L825AV, MAIN FILTER MF0058773, MAIN FILTER MF0058774, PARKER 931413, WIX D52A25GWAV
Filter Media
GLASS/WATER REMOVAL
Height
8.31
Micron Rating
20
OD Bottom
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-8-25GW-V
- Zoro #
- G522496555
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D141GW25A, FILTREC D141GW25AV, HY-PRO HP60L825AB, HY-PRO HP60L825AE, HY-PRO HP60L825AV, MAIN FILTER MF0058773, MAIN FILTER MF0058774, PARKER 931413, WIX D52A25GWAV
- Filter Media
- GLASS/WATER REMOVAL
- Micron Rating
- 20
- OD Bottom
- 3.12
- ID Top
- 1.7
- Collapse Pressure
- 305
- OD Top
- 3.12
Dimensions
- Height
- 8.31
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.