Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D53A03GBV
- Mfr # PPL9600-13-3G-HC-V
- Zoro # G322553571
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIRFIL AFKOVL823KP, BALDWIN H8089, BEHRINGER BE96011303A, BEHRINGER BE96011303AV, DONALDSON DT9601135UM, DONALDSON P167411, DONALDSON P566368, EPPENSTEINER 169601H3LL2325TP, EPPENSTEINER 169601TH3SLF000P, EPPENSTEINER 169601TH3SLF000V, EPPENSTEINER 169601
Filter Media
MICROGLASS
Height
12.98
Micron Rating
3
OD Top
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-13-3G-HC-V
- Zoro #
- G322553571
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL823KP, BALDWIN H8089, BEHRINGER BE96011303A, BEHRINGER BE96011303AV, DONALDSON DT9601135UM, DONALDSON P167411, DONALDSON P566368, EPPENSTEINER 169601H3LL2325TP, EPPENSTEINER 169601TH3SLF000P, EPPENSTEINER 169601TH3SLF000V, EPPENSTEINER 169601
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 3.15
- Collapse Pressure
- 3045
- ID Top
- 1.69
- OD Bottom
- 3.15
- Beta Ratio 1
- 200/3
Dimensions
- Height
- 12.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.