Shop NATIONAL FILTERS

HYDRAULIC FILTER - PRESSURE LINE FOR WIX D54A03GWAV

  • Mfr # PPL9600-16-3GW-V
  • Zoro # G722492517

product price: 
$
72.65
/ea

Key Features

Replaces OEM Part
FILTREC D143GW03A, FILTREC D143GW03AV, MAIN FILTER MF0058867, MAIN FILTER MF0058868, WIX D54A03GWAV
Filter Media
GLASS/WATER REMOVAL
Height
16.92
Micron Rating
3
OD Bottom
3.12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PPL9600-16-3GW-V
Zoro #
G722492517
UPC #
-
Country of Origin
United States

Dimensions

Height
16.92

Details

Replaces OEM Part
FILTREC D143GW03A, FILTREC D143GW03AV, MAIN FILTER MF0058867, MAIN FILTER MF0058868, WIX D54A03GWAV
Filter Media
GLASS/WATER REMOVAL
Micron Rating
3
OD Bottom
3.12
Collapse Pressure
305
ID Top
1.7
OD Top
3.12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products