HYDRAULIC FILTER - PRESSURE LINE FOR WIX D54A40CAV
- Mfr # PPL9600-16-40P-V
- Zoro # G522482411
product price:Â
$
37.75
/ea
Sold in multiples of 2 for
$75.50
Key Features
Replaces OEM Part
FILTREC D143C40A, FILTREC D143C40AV, MAIN FILTER MF0058841, MAIN FILTER MF0058842, SWIFT SF96001640C, SWIFT SF96001640CV, WIX D54A40CAV
Filter Media
PAPER
Height
16.92
Micron Rating
40
OD Bottom
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-16-40P-V
- Zoro #
- G522482411
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D143C40A, FILTREC D143C40AV, MAIN FILTER MF0058841, MAIN FILTER MF0058842, SWIFT SF96001640C, SWIFT SF96001640CV, WIX D54A40CAV
- Filter Media
- PAPER
- Micron Rating
- 40
- OD Bottom
- 3.12
- ID Top
- 1.7
- Beta Ratio 1
- 2/1/1940
- Collapse Pressure
- 305
- OD Top
- 3.12
Dimensions
- Height
- 16.92
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.