HYDRAULIC FILTER - PRESSURE LINE FOR WIX D54A60TAV
- Mfr # PPL9600-16-60SS-V
- Zoro # G322549222
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01519, FILTREC D143T60A, FILTREC D143T60AV, MAIN FILTER MF0058885, MAIN FILTER MF0058886, PUROLATOR/FACET 9600EAL753F4, PUROLATOR/FACET 9600EAL753N4, SCHUPP HY20674, SOFIMA CCH804MS1, SOFIMA CH804MS11, SWIFT SF96001660W, SWIFT SF96001660WV, TAI
Filter Media
304 SS WIRE
Height
16.92
Micron Rating
60
ID Top
1.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-16-60SS-V
- Zoro #
- G322549222
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01519, FILTREC D143T60A, FILTREC D143T60AV, MAIN FILTER MF0058885, MAIN FILTER MF0058886, PUROLATOR/FACET 9600EAL753F4, PUROLATOR/FACET 9600EAL753N4, SCHUPP HY20674, SOFIMA CCH804MS1, SOFIMA CH804MS11, SWIFT SF96001660W, SWIFT SF96001660WV, TAI
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- ID Top
- 1.7
- OD Bottom
- 3.12
- OD Top
- 3.12
- Collapse Pressure
- 305
Dimensions
- Height
- 16.92
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.