Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D54B05EV
- Mfr # PMH600-14-5G-V
- Zoro # G322492207
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD600E05B, FILTREC DLD600E05V, HY-PRO HP59NL136MB, HY-PRO HP59NL136MV, INTERNORMEN 303097, INTERNORMEN 01E6006VG30EP, INTERNORMEN 01E6006VG30EV, MAIN FILTER MF0060705, MAIN FILTER MF0060706, WIX D54B05EV
Filter Media
MICROGLASS
Height
13.62
Micron Rating
5
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH600-14-5G-V
- Zoro #
- G322492207
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD600E05B, FILTREC DLD600E05V, HY-PRO HP59NL136MB, HY-PRO HP59NL136MV, INTERNORMEN 303097, INTERNORMEN 01E6006VG30EP, INTERNORMEN 01E6006VG30EV, MAIN FILTER MF0060705, MAIN FILTER MF0060706, WIX D54B05EV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 435
- OD Top
- 3.03
- OD Bottom
- 3.03
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.9
Dimensions
- Height
- 13.62
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.