Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D54B10DV
- Mfr # PMH600-14-10P-V
- Zoro # G822484429
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD600D10B, FILTREC DLD600D10V, MAIN FILTER MF0060699, MAIN FILTER MF0060700, WIX D54B10DV
Filter Media
PAPER
Height
13.62
Micron Rating
10
ID Top
1.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH600-14-10P-V
- Zoro #
- G822484429
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD600D10B, FILTREC DLD600D10V, MAIN FILTER MF0060699, MAIN FILTER MF0060700, WIX D54B10DV
- Filter Media
- PAPER
- Micron Rating
- 10
- ID Top
- 1.9
- OD Top
- 3.03
- Collapse Pressure
- 435
- OD Bottom
- 3.03
- Beta Ratio 1
- 2/10/2026
Dimensions
- Height
- 13.62
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.