HYDRAULIC FILTER - PRESSURE LINE FOR WIX D55A03GBV
- Mfr # PSH3201-5-3G-HC-V
- Zoro # G322508496
product price:Â
$
90.79
/ea
Key Features
Replaces OEM Part
FILTER-X XH01523, FILTREC D150G03B, FILTREC D150G03BV, HY-PRO HP32HL43MB, HY-PRO HP32HL43MV, MAIN FILTER MF0058893, MAIN FILTER MF0058894, MP FILTRI HP3201A03AH, MP FILTRI HP3201A03AHP01, MP FILTRI HP3201A03HA, MP FILTRI HP3201A03HAP01, MP FILTRI HP3201A0
Filter Media
MICROGLASS
Height
4.53
Micron Rating
3
OD Bottom
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH3201-5-3G-HC-V
- Zoro #
- G322508496
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.53
Details
- Replaces OEM Part
- FILTER-X XH01523, FILTREC D150G03B, FILTREC D150G03BV, HY-PRO HP32HL43MB, HY-PRO HP32HL43MV, MAIN FILTER MF0058893, MAIN FILTER MF0058894, MP FILTRI HP3201A03AH, MP FILTRI HP3201A03AHP01, MP FILTRI HP3201A03HA, MP FILTRI HP3201A03HAP01, MP FILTRI HP3201A0
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 3.07
- Collapse Pressure
- 3045
- ID Top
- 1.58
- Beta Ratio 1
- 200/3
- OD Top
- 3.07
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.