Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D55A25CAV
- Mfr # PSH3201-5-25P-V
- Zoro # G622516429
product price:Â
$
21.79
/ea
Sold in multiples of 2 for
$43.58
Key Features
Replaces OEM Part
FILTER-X XH01521, FILTREC D150C25A, FILTREC D150C25AV, MAIN FILTER MF0058889, MAIN FILTER MF0058890, MP FILTRI HP3201P25AN, MP FILTRI HP3201P25ANP01, MP FILTRI HP3201P25NA, MP FILTRI HP3201P25NAP01, MP FILTRI HP3201P25NV, MP FILTRI HP3201P25NVP01, MP FILT
Filter Media
PAPER
Height
4.57
Micron Rating
20
OD Top
3.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH3201-5-25P-V
- Zoro #
- G622516429
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.57
Details
- Replaces OEM Part
- FILTER-X XH01521, FILTREC D150C25A, FILTREC D150C25AV, MAIN FILTER MF0058889, MAIN FILTER MF0058890, MP FILTRI HP3201P25AN, MP FILTRI HP3201P25ANP01, MP FILTRI HP3201P25NA, MP FILTRI HP3201P25NAP01, MP FILTRI HP3201P25NV, MP FILTRI HP3201P25NVP01, MP FILT
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Top
- 3.16
- OD Bottom
- 3.16
- Beta Ratio 1
- 2/20/2026
- Collapse Pressure
- 305
- ID Top
- 1.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.