Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D55B03EV
- Mfr # PMH60-4-3G-V
- Zoro # G322462354
product price:Â
$
30.99
/ea
Sold in multiples of 2 for
$61.98
Key Features
Replaces OEM Part
FILTREC DLD60E03B, FILTREC DLD60E03V, HY-PRO HP48NL43MB, HY-PRO HP48NL43MV, INTERNORMEN 318778, INTERNORMEN 01E603VG30EP, INTERNORMEN 01E603VG30EV, MAIN FILTER MF0060736, MAIN FILTER MF0060737, WIX D55B03EV
Filter Media
MICROGLASS
Height
4.25
Micron Rating
3
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH60-4-3G-V
- Zoro #
- G322462354
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD60E03B, FILTREC DLD60E03V, HY-PRO HP48NL43MB, HY-PRO HP48NL43MV, INTERNORMEN 318778, INTERNORMEN 01E603VG30EP, INTERNORMEN 01E603VG30EV, MAIN FILTER MF0060736, MAIN FILTER MF0060737, WIX D55B03EV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 305
- OD Bottom
- 1.75
- Beta Ratio 1
- 200/3
- OD Top
- 1.75
- ID Top
- 0.87
Dimensions
- Height
- 4.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.