Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D55B500BV
- Mfr # PMH60-4-500SS-V
- Zoro # G122468631
product price:Â
$
32.19
/ea
Sold in multiples of 2 for
$64.38
Key Features
Replaces OEM Part
FILTREC DLD60B500B, FILTREC DLD60B500V, HY-PRO HP48NL4500WB, HY-PRO HP48NL4500WV, INTERNORMEN 303103, INTERNORMEN 01E60500G30EP, INTERNORMEN 01E60500G30EV, MAIN FILTER MF0060730, MAIN FILTER MF0576456, WIX D55B500BV
Filter Media
304 SS WIRE
Height
4.25
Micron Rating
500
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH60-4-500SS-V
- Zoro #
- G122468631
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.25
Details
- Replaces OEM Part
- FILTREC DLD60B500B, FILTREC DLD60B500V, HY-PRO HP48NL4500WB, HY-PRO HP48NL4500WV, INTERNORMEN 303103, INTERNORMEN 01E60500G30EP, INTERNORMEN 01E60500G30EV, MAIN FILTER MF0060730, MAIN FILTER MF0576456, WIX D55B500BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 500
- OD Bottom
- 1.75
- Collapse Pressure
- 305
- ID Top
- 0.87
- OD Top
- 1.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.