Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D56A03GBV
- Mfr # PSH3201-9-3G-HC-V
- Zoro # G622510854
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01539, FILTREC D151G03B, FILTREC D151G03BV, JURA FILTRATION SH63832, MAIN FILTER MF0058925, MAIN FILTER MF0058926, MP FILTRI HP3202A03AH, MP FILTRI HP3202A03AHP01, MP FILTRI HP3202A03HA, MP FILTRI HP3202A03HAP01, MP FILTRI HP3202A03HV, MP FILTR
Filter Media
MICROGLASS
Height
9.3
Micron Rating
3
ID Top
1.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-9-3G-HC-V
- Zoro #
- G622510854
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01539, FILTREC D151G03B, FILTREC D151G03BV, JURA FILTRATION SH63832, MAIN FILTER MF0058925, MAIN FILTER MF0058926, MP FILTRI HP3202A03AH, MP FILTRI HP3202A03AHP01, MP FILTRI HP3202A03HA, MP FILTRI HP3202A03HAP01, MP FILTRI HP3202A03HV, MP FILTR
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 1.58
- OD Bottom
- 3.07
- OD Top
- 3.07
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/3
Dimensions
- Height
- 9.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.