Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D56B05FV
Mfr # PMH600-20-5G-HC-V
Zoro # G822517448
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD900F05B, FILTREC DLD900F05V, HY-PRO HP59HL196MB, HY-PRO HP59HL196MV, INTERNORMEN 300295, INTERNORMEN 310766, INTERNORMEN 01E9006VGHREP, INTERNORMEN 01E9006VGHREV, MAIN FILTER MF0060787, MAIN FILTER MF0060788, WIX D56B05FV
Filter Media
MICROGLASS
Height
19.45
Micron Rating
5
OD Top
3.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH600-20-5G-HC-V
- Zoro #
- G822517448
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 19.45
Details
- Replaces OEM Part
- FILTREC DLD900F05B, FILTREC DLD900F05V, HY-PRO HP59HL196MB, HY-PRO HP59HL196MV, INTERNORMEN 300295, INTERNORMEN 310766, INTERNORMEN 01E9006VGHREP, INTERNORMEN 01E9006VGHREV, MAIN FILTER MF0060787, MAIN FILTER MF0060788, WIX D56B05FV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 3.03
- OD Bottom
- 3.03
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.9