HYDRAULIC FILTER - PRESSURE LINE FOR WIX D56E06GAV
- Mfr # PEP21000-25-5G-V
- Zoro # G622532061
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 21000H6SLA000P, EPPENSTEINER 21000H6XLA000P, FILTREC XD1000G06A, FILTREC XD1000G06AV, HY-PRO HP77NL256MB, HY-PRO HP77NL256MV, MAHLE PI22100DN, MAHLE PI22100DNPS6, MAIN FILTER MF0066410, MAIN FILTER MF0578603, PARKER 940529Q, PARKER DIN1000D05
Filter Media
MICROGLASS
Height
24.72
Micron Rating
5
ID Top
2.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP21000-25-5G-V
- Zoro #
- G622532061
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 24.72
Details
- Replaces OEM Part
- EPPENSTEINER 21000H6SLA000P, EPPENSTEINER 21000H6XLA000P, FILTREC XD1000G06A, FILTREC XD1000G06AV, HY-PRO HP77NL256MB, HY-PRO HP77NL256MV, MAHLE PI22100DN, MAHLE PI22100DNPS6, MAIN FILTER MF0066410, MAIN FILTER MF0578603, PARKER 940529Q, PARKER DIN1000D05
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 2.38
- Collapse Pressure
- 305
- OD Top
- 3.94
- OD Bottom
- 3.94
- Beta Ratio 1
- 200/4.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.