HYDRAULIC FILTER - PRESSURE LINE FOR WIX D57B03FV
- Mfr # PMH60-7-3G-HC-V
- Zoro # G322503712
product price:Â
$
64.55
/ea
Key Features
Replaces OEM Part
FILTREC DLD90F03B, FILTREC DLD90F03V, HY-PRO HP48HL73MB, HY-PRO HP48HL73MV, INTERNORMEN 300103, INTERNORMEN 301859, INTERNORMEN 01E903VGHREP, INTERNORMEN 01E903VGHREV, MAIN FILTER MF0060829, MAIN FILTER MF0060830, PARKER 938238Q, SWIFT SF0411473UM, SWIFT
Filter Media
MICROGLASS
Height
6.85
Micron Rating
3
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH60-7-3G-HC-V
- Zoro #
- G322503712
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD90F03B, FILTREC DLD90F03V, HY-PRO HP48HL73MB, HY-PRO HP48HL73MV, INTERNORMEN 300103, INTERNORMEN 301859, INTERNORMEN 01E903VGHREP, INTERNORMEN 01E903VGHREV, MAIN FILTER MF0060829, MAIN FILTER MF0060830, PARKER 938238Q, SWIFT SF0411473UM, SWIFT
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 1.75
- OD Top
- 1.75
- Beta Ratio 1
- 200/3
- ID Top
- 0.87
- Collapse Pressure
- 3045
Dimensions
- Height
- 6.85
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.