Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D57E100TAV
- Mfr # PEP20040-10-100SS-V
- Zoro # G322525158
product price:Â
$
63.75
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20100G100A000P, FILTREC XD100T100A, FILTREC XD100T100AV, MAHLE PI38010DN, MAHLE PI38010DNDRG100, MAIN FILTER MF0066430, MAIN FILTER MF0578615, REXROTH 20100G100A000M, REXROTH 20100G100A000V, STAUFF NL100B100B, STAUFF NL100B100B2, STAUFF NL100
Filter Media
304 SS WIRE
Height
9.76
Micron Rating
100
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20040-10-100SS-V
- Zoro #
- G322525158
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20100G100A000P, FILTREC XD100T100A, FILTREC XD100T100AV, MAHLE PI38010DN, MAHLE PI38010DNDRG100, MAIN FILTER MF0066430, MAIN FILTER MF0578615, REXROTH 20100G100A000M, REXROTH 20100G100A000V, STAUFF NL100B100B, STAUFF NL100B100B2, STAUFF NL100
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Bottom
- 1.75
- OD Top
- 1.75
- Collapse Pressure
- 305
- ID Top
- 0.87
Dimensions
- Height
- 9.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.